Fork Terminal, #6 Stud Size, 14 AWG, 600 V, 1000 PK
Mfr # 10141
Zoro # G7910735
product price: $35.19
/pk 1000, $0.04/eaKey Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Maximum Voltage
600 V
Standards
UL & CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10141
Zoro #
G7910735
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Width
0.25
Length
0.71
Details
Item
Fork Terminal
Maximum Voltage
600 V
Standards
UL & CSA Listed
Seam
Bare Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.