Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, 1000 PK
Mfr # 50144N
Zoro # G7908714
product price: $45.89
/pk 1000, $0.05/eaKey Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#6
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50144N
Zoro #
G7908714
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Width
0.25
Length
0.89
Details
Item
Fork Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
UL & CSA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.