Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Nylon Insulated, 1000 PK
Mfr # 50068N
Zoro # G7915407
product price: $38.29
/pk 1000, $0.04/eaKey Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Stud Size
#8
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50068N
Zoro #
G7915407
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Width
0.26
Length
0.95
Details
Item
Fork Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.