Zoro Homepage

Hook Terminal, 10 AWG, 1000 PK

  • Mfr # 10129BZ

  • Zoro # G7904882


product price: $43.59
/pk 1000, $0.04/ea

Key Features

Type
Brazed Seam
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10129BZ
Zoro #
G7904882
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Hook Terminal
Type
Brazed Seam
Insulated
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.