Zoro Homepage

Hook Terminal, 14 AWG, 1000 PK

  • Mfr # 10120BZ

  • Zoro # G7920273


product price: $44.69
/pk 1000, $0.04/ea

Key Features

Type
Bare Brazed Seam
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Standards
UL & CSA Listed
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10120BZ
Zoro #
G7920273
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Hook Terminal
Type
Bare Brazed Seam
Standards
UL & CSA Listed
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.