Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 18 AWG Max, Yellow, 500 PK

  • Mfr # 20528

  • Zoro # G7908802


product price: $50.99
/pk 500, $0.10/ea

Key Features

Type
Insulation-Displacement
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20528
Zoro #
G7908802
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.