Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 19 AWG Max, Red, 500 PK

  • Mfr # 20252

  • Zoro # G7917778


product price: $82.69
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Red
Maximum Wire Size
19 AWG
Minimum Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20252
Zoro #
G7917778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
19 AWG
Minimum Wire Size
26 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.