Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, 1000 PK

  • Mfr # 50230

  • Zoro # G7920797


product price:  $72.29
/pk 1000, $0.07/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Stud Size
#10
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50230
Zoro #
G7920797
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Length
1.02
Width
0.342

Details

Item
Ring Terminal
Insulation Type
Vinyl
Maximum Voltage
600 V
Standards
UL & CSA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.