Ring Terminal, 1/2 in Stud Size, 2 AWG, 600 V, Nylon Insulated, 100 PK

  • Mfr # 50631N

  • Zoro # G7922775


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
2 AWG
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Width
0.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50631N
Zoro #
G7922775
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Stud Size
1/2 in
Width
0.86
Length
2.1

Details

Item
Ring Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.