
Ring Terminal, 1/2 in Stud Size, 8 AWG, 600 V, Bare Insulated, 500 PK
Mfr # 10614
Zoro # G7920596
product price: $73.95
/pk 500, $0.15/eaKey Features
Maximum Wire Size
8 AWG
Insulation Type
Bare
Stud Size
1/2 in
Maximum Voltage
600 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10614
Zoro #
G7920596
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
1/2 in
Width
0.78
Length
1.32
Details
Item
Ring Terminal
Insulation Type
Bare
Maximum Voltage
600 V
Standards
cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.