Ring Terminal, 3/8 in Stud Size, 4 AWG, 600 V, Nylon Insulated, 100 PK

  • Mfr # 50622N

  • Zoro # G7911803


product price:  $56.89
/pk 100, $0.57/ea

Key Features

Maximum Wire Size
4 AWG
Insulation Type
Nylon
Stud Size
3/8 in
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50622N
Zoro #
G7911803
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
3/8 in
Width
0.656
Length
1.75

Details

Item
Ring Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.