Ring Terminal, 5/16 in Stud Size, 14 AWG, 600 V, Nylon Insulated, 1000 PK
Mfr # 50102EN
Zoro # G7920456
product price:Â $60.79
/pk 1000, $0.06/eaKey Features
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
5/16 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50102EN
Zoro #
G7920456
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
5/16 in
Width
0.47
Length
1.05
Details
Item
Ring Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.