Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 2 AWG, 600 V, 100 PK

  • Mfr # 10629

  • Zoro # G7912695


product price: $58.49
/pk 100, $0.58/ea

Key Features

Maximum Wire Size
2 AWG
Stud Size
5/16 in
Maximum Voltage
600 V
Length
1.55
Width
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10629
Zoro #
G7912695
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Stud Size
5/16 in
Length
1.55
Width
0.625

Details

Item
Ring Terminal
Maximum Voltage
600 V
Seam
Bare Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.