Ring Terminal, #6, #8, #10 Stud Size, 10 AWG, 600 V, Crimp Termination with Heat Shrink, 250 PK
Mfr # 40230M
Zoro # G7913544
product price:Â $65.15
/pk 250, $0.26/eaKey Features
Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6, #8, #10
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40230M
Zoro #
G7913544
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6, #8, #10
Width
0.39
Length
1.39
Details
Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.