Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, 500 PK

  • Mfr # 30085

  • Zoro # G7920964


product price: $48.15
/pk 500, $0.10/ea

Key Features

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#6
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30085
Zoro #
G7920964
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Width
0.246
Length
0.77

Details

Item
Ring Terminal
Insulation Type
Nylon
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.