
Ring Terminal, #8 Stud Size, 18 AWG, 600 V, Bare Insulated, 1000 PK
Mfr # 10038EBZ
Zoro # G7910412
product price: $27.25
/pk 1000, $0.03/eaKey Features
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Bare
Stud Size
#8
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10038EBZ
Zoro #
G7910412
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Width
0.29
Length
0.586
Details
Item
Ring Terminal
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.