
Wire Connector, 10 AWG Max, 250 PK
Mfr # 40213
Zoro # G7913054
product price: $71.95
/pk 250, $0.29/eaKey Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.25 in x 0.032 in
Wire Connector Style
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40213
Zoro #
G7913054
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.25 in x 0.032 in
Details
Item
Wire Connector
Wire Connector Style
B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.