Zoro Homepage

Wire Connector, 10 AWG Max, Vinyl Insulation, 1000 PK

  • Mfr # 50130

  • Zoro # G7913718


product price: $43.99
/pk 1000, $0.04/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Standards
UL & CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50130
Zoro #
G7913718
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Wire Connector
Insulation Material
Vinyl
Standards
UL & CSA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.