Zoro Homepage

Wire Connector, 14 AWG Max, Nylon Insulation, 1000 PK

  • Mfr # 50209

  • Zoro # G7910157


product price: $50.89
/pk 1000, $0.05/ea

Key Features

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Tongue Width
0.25 in x 0.032 in
Wire Connector Style
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50209
Zoro #
G7910157
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tongue Width
0.25 in x 0.032 in

Details

Item
Wire Connector
Insulation Material
Nylon
Wire Connector Style
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.