Zoro Homepage

Wire Connector, 18 AWG Max, Vinyl Insulation, 1000 PK

  • Mfr # 50192

  • Zoro # G7920824


product price: $43.45
/pk 1000, $0.04/ea

Key Features

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Tongue Width
0.187 in x 0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50192
Zoro #
G7920824
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.187 in x 0.02 in

Details

Item
Wire Connector
Insulation Material
Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.