Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 1000 PK

  • Mfr # 10181HT

  • Zoro # G7915276


product price: $38.75
/pk 1000, $0.04/ea

Key Features

Type
Butted Seam
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Maximum Operating Temperature
900 Degrees F
Tongue Width
0.25 in x 0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10181HT
Zoro #
G7915276
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tongue Width
0.25 in x 0.032 in

Details

Item
Wire Terminal
Type
Butted Seam
Maximum Operating Temperature
900 Degrees F
Insulated
No
Material
Steel
Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.