Zoro Homepage

Bull Dolly Kit, 5 3/4 in L Deck

  • Mfr # KBSP-24P

  • Zoro # G4700559


product price: $2,259.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
5 39/64 in
Overall Length
11 in
Overall Width
9 1/2 in
Color
Green, Yellow
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSP-24P
Zoro #
G4700559
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 39/64 in
Overall Length
11 in
Overall Width
9 1/2 in
Deck LxWxH
5 3/4 in radius
Roller Axle Diameter
25/32 in
Caster Mounting Height
5 39/64 in
Deck Length
5 3/4 in
Deck Height
5 39/64 in
Caster Wheel Dia.
3 15/64 in
Axle Dia.
47/64 in
Caster Wheel Width
1 57/64 in
Top Plate Width
5 1/4 in
Top Plate LxW
11x10 in
Roller Dia.
3 15/64 in
Overall LxWxH
11 x 9 1/2 x 5 39/64 in
Top Plate Thickness
1 1/2 in
Handle Length
36 in
Top Plate Length
11 in
Roller Width
1 7/8 in
Deck Width
5 3/4 in

Details

Color
Green, Yellow
Item
Bull Dolly Kit
Assembled
Yes
Features
Cost-Effective, Lightweight
Includes
(1) Case, (2) Handles, (4) BSP-6P Dollies
Caster Wheel/Tread Material
Polyurethane
Frame Material
Carbon Steel
Top Plate Surface
Rubber Padded
Weight
216 lb
For Movement Type
Turn/Swivel
Caster/Roller Configuration
(4) Swivel Dollies
Caster/Roller Mounting Location
Mounted to side plate
For Surface Type
Concrete; Brick; Wood; Less than Perfect Floors
Caster Frame Material
Carbon Steel
Roller Bearing Type
Ball Bearing
Frame Finish
Enamal Paint
Top Plate Type
Swivel with Lock
Non-Marking Rollers
Yes
Non-Marking Casters/Wheels
Yes
Roller Tread Material
Polyurethane
Maximum Incline
0 Degrees
Support Type
Front, Rear
Load Capacity
24 ton
Number of Decks
1

Description

Bull Dolly Kit, Load Capacity 24 ton, Deck Length 5 3/4 in, Deck Width 5 3/4 in, Deck Height 5 39/64 in, For Surface Type Concrete; Brick; Wood; Less than Perfect Floors, For Movement Type Turn/Swivel, Top Plate Length 11 in, Top Plate Width 5 1/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Swivel Dollies, Frame Material Carbon Steel, Number of Decks 1, Frame Finish Enamal Paint, Overall Length 11 in, Overall Width 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.