Zoro Homepage

20V Lithium-Ion Rechargeable Replacement Battery for 10878A Impact Wrench

  • Mfr # 40063

  • Zoro # G921697560


product price: $69.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40063
Zoro #
G921697560
UPC #
816914022225
Country of Origin
China

Description

This 20-volt lithium-ion battery is a replacement battery for the NEIKO 10878A cordless automotive torque wrench. Our 4.0-ampere-hour lithium-ion rechargeable battery has a rated voltage of DC 20 V. This small but powerful battery is the perfect option for all mechanics because of how quickly it charges. It features a light indicator that shows when the battery level is at 25%, 50%, 75%, and 100%. This battery is made to be used with only the NEIKO 10878A high-pressure wrench. It does not come with the charger unit or impact wrench, but they are available to purchase separately. The NEIKO 10878A 20-volt 1/2''-drive cordless impact wrench delivers heavy-duty performance for all your fastening needs. The 1/2'' square driver and motor provide 300 ft-lb of incredible torque power, and the motor can maintain an impact frequency of 0 to 3,500 bpm with a no-load speed of 0 to 3,000 rpm to deliver high performance every time. Our 1/2''-drive socket-wrench set comes with an impact wrench that is powered by the 20-volt 4.0-ampere-hour lithium-ion battery, removing the hassle of cords and wires. It also comes with a 2.4-ampere ETL-approved fast charger that gives you a full charge in 1 1/2 hours. Our impact wrench’s body is sleek and ergonomic, and the rubber handle allows for a strong grip that prevents hand fatigue with prolonged use. Like every NEIKO cordless power tool, it features overcharge protection for an efficient and long-lasting battery life. It also features a belt hook at the base for easy transport. The impact-wrench kit comes with 4 socket adapters in the following SAE and metric sizes: 7/8'', 3/4'', 21 mm, and 17 mm. The storage case lets you store, protect, and carry the impact wrench anywhere you go. Whether you need a brand-new automotive tool or an impact wrench, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.