Drum Sander Kit, 26 Pc Set, 1/8 & 0.25 in Drive Spindle Sander, 1 in Drum Sander Paper
- Mfr # 10342
- Zoro # G122982731
product price:Â
$
16.99
/ea
Key Features
Width
6-1/2 in
Depth
2.25 in
Overall Length
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10342
- Zoro #
- G122982731
- UPC #
- 837013103424
- Country of Origin
- China
Dimensions
- Width
- 6-1/2 in
- Depth
- 2.25 in
- Overall Length
- 10.75 in
Description
Hiltex 10342 Sanding kit comes equipped with a full set ready for you to let your drill presses get to work right away. It features a selection of most widely used size drums that are friction fit without adhesive needed. Many sizes include half, three-quarters, and one-and-a-half-inch rubber drums, with 2 sets of fine and course abrasive sleeves. These drums will allow you to work in hand drills for freehand sanding or electric tools for a quick and smooth operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.