Long Reach Pneumatic Air Blow Gun, 24 in Length, 0.25 in in NPT Air Inlet
- Mfr # 31111
- Zoro # G322982524
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Overall Length
25.25 in
Overall Height
0.5 in
Overall Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31111
- Zoro #
- G322982524
- UPC #
- 837013311119
- Country of Origin
- China
Dimensions
- Overall Length
- 25.25 in
- Overall Height
- 0.5 in
- Overall Width
- 4.5 in
Description
24 in Aluminum Air Blow Gun that is easy to handle. Used for direct for normal air cleaning. Includes standard 0.25 in NPT air inlet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.