Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Bit Set with Magnetic Extension Adapter, 61 Piece, 1/4'' Hex Shank, CR-V Steel

  • Mfr # 10060

  • Zoro # G121697582


product price: $8.09
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
10060
Zoro #
G121697582
UPC #
816914021747
Country of Origin
China

Description

The Hiltex 10060 Bit Set includes the following: (6) Phillips: #0, #1, #2, #2, #2, #3 (5) Pozi: #0, #1, #2, #2, #3 (3) Square: S1, S2, S3(4) Spanner: 4mm, 6mm, 8mm, 10mm (7) Slotted: 1/8'', 5/32'', 13/64'', 7/32'', 15/64'', 9/32'', 5/16'' (12)Hex(MM): 1. 5mm, 2mm, 2. 5mm, 3mm, 3. 5mm, 4mm, 4. 5mm, 5mm, 5. 5mm, 6mm, 7mm, 8mm (10)Star: T8, T9, T10, T15, T20, T25, T27, T30, T35, T40 (7) Tamper Proof Star: T10, T15, T20, T25, T27, T30, T35 (6)Tamper Proof Hex (MM): 2mm, 2. 5mm, 3mm, 4mm, 5mm, 6mm (1) 2-1/4'' Magnetic Extension Bit Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None