Shop HILTEX
See all product information
Create Account
Top Bearing Roundover Router Bit Set, 4 Pieces, 1/4 Inch Shank, CNC Woodworking Tool
- Mfr # 10109H
- Zoro # G722844163
product price:Â
$
10.49
/ea
Key Features
Overall Length
6-3/4 in
Width
3.5 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10109H
- Zoro #
- G722844163
- UPC #
- 816914025691
- Country of Origin
- China
Dimensions
- Overall Length
- 6-3/4 in
- Width
- 3.5 in
- Depth
- 1.5 in
Description
HILTEX introduces the industrial grade 10109H 4PC Top Bearing Roundover Router Bit Set, boasting a sharp YG8 Tungsten Carbide alloy steel blade joined on sturdy hardened #45 Carbon Steel body, the perfect wood milling saw cutter tool for both the serious woodworking professional or the DIY hobbyist. Craft beautiful seamless wooden round convex edges burr-free after cutting whether you are cutting decorative edges in furniture, drawer fronts, cabinet doors, stools or tables or pairing with coving bits (sold separately) to create a smooth classic drop-leaf rule joint, like a folding leaf table. and whether you are working with oak wood, maple wood, hard woods, soft woods, plywood, particle board, or MDF, these bullnose round corner router bits will help you create a beautiful rounded corner convex edges with a burr-free professional looking finish. Our round over router bits are designed with anti-kickback features for safe and easy installation and use. Clear laser etched markings on the shank let you know the minimum length to push into the automatic router or CNC machine to safely operate the rounding bit for best results. For best results, push wood slowly and use with machines running less than or equal to 16,000 RPM. HILTEX router bits are crafted from premium high quality materials run through high quality production procedures to provide you high quality bits to match the high quality woodworking you like to do.
4-Piece Set Includes: 1pc 1/8 in Radius roundover bit for cutting 0.75 in diameter x 0.375 in CH 1pc 3/16 in Radius roundover bit for cutting 7/8 in diameter x 0.375 in CH 1pc 0.25 in Radius roundover bit for cutting 1 in diameter x 0.5 in CH 1pc 5/16 in Radius roundover bit for cutting 1-1/8 in diameter x 0.5 in CH
4-Piece Set Includes: 1pc 1/8 in Radius roundover bit for cutting 0.75 in diameter x 0.375 in CH 1pc 3/16 in Radius roundover bit for cutting 7/8 in diameter x 0.375 in CH 1pc 0.25 in Radius roundover bit for cutting 1 in diameter x 0.5 in CH 1pc 5/16 in Radius roundover bit for cutting 1-1/8 in diameter x 0.5 in CH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.