Zoro Homepage

Tungsten Carbide Router Bit Set, Woodworking Tools and Accessories, 1/4'' Shank, 24-Piece Set

  • Mfr # 10108

  • Zoro # G921697416


product price: $47.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10108
Zoro #
G921697416
UPC #
816914022546
Country of Origin
China

Description

Edge, trim, and cut through any wood material with the HILTEX Tungsten Carbide Router Bit Set. This routing set offers 24 strong, universal router bits for woodworking. Each bit features a 1/4'' shank that lets it fit all models of routers, and some bits have ball-bearing rollers for an even smoother user experience. Let this router set make all your work and DIY wood projects more efficient and professional. Each bit in this set is tipped with precisely machined, heat-resistant YG8 tungsten carbide blades for clean and accurate cuts, and the hardened alloy steel construction and powder-coated finish ensure durability and longevity. The set includes a groove-labeled wooden case and 24 bits with and without ball bearings. It comes with the following bits without ball bearings: a 1/2'' mortising bit; a 1/2'' combination bevel bit; 3/8'' and 1/2'' dovetail bits; a 1/2'' 90-degree “V'' groove bit; 3/8'' and 1/2'' round nose bits; a 1/4'' panel pilot bit; and 1/4'', 3/8'', 1/2'', and 3/4'' straight bits. It also comes with the following bits with ball bearings: a 3/8'' trimming bit; a 1/2'' flush trim bit; 1/8'', 3/16'', 1/4'', and 3/8'' radius round over bits; 1/4'' and 3/8'' cove bits; a 1/2'' 45-degree chamfer bit; a 5/32'' Roman ogee bit; a 1/4'' slot cutter bit; and a 1/2'' rebating bit. Whether you’re a beginner woodworker carving your first sculpture or a highly skilled carpenter working on drywall, these tungsten carbide router bits will help you create smooth and finished wood designs that will look and feel fantastic. HILTEX has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.