Universal Hand Gun Cleaning Kit, 103 Piece, Storage Case, Maintenance Brushes & Mops
- Mfr # 61087
- Zoro # G322982579
product price:Â
$
16.99
/ea
Key Features
Width
10.24 in
Depth
2.36 in
Length
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61087
- Zoro #
- G322982579
- UPC #
- 816914020719
- Country of Origin
- China
Dimensions
- Width
- 10.24 in
- Depth
- 2.36 in
- Length
- 15.75 in
Description
This comprehensive kit was designed to fulfill all your gun cleaning needs. A firearm is a major investment. Properly cleaning & maintaining your firearm will help retain its value as well as performance. Our organized pouch is perfect to throw in your range bag, hang in your gun cabinet or store at your workbench. Kit includes: 3 Solid Aluminum Rods for Rifle/Pistols, 3 Solid Aluminum Rods for Shotguns, 10 Brass Wire Brushes to Fit the Following Guns: 10/12 Gauge, 20/28 Gauge, 410, 45cal, 40cal, 357/38cal, 9mm, 30cal, 270/280cal, 22cal, and 17cal. 5 Mops to Fit: 10/12 Gauge, 20/28 Gauge, 410, 357/38cal, 9mm, and 22cal, 2 Solid Brass Adaptors for Shotgun Mops/Brushes, and Rifle/Pistol Brushes and Mops, 2 Plastic Slotted Tips for Shotguns and Rifles/Pistols, 2 Universal Handles, 75 Cleaning Patches, Packed Conveniently in our Brand New Soft Zippered Compact Storage Case. Flexibility: Interior Component Pieces are Velcro Backed and are Adjustable & Removable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.