Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Hopper, 1/3 yd., 6500 lb.

  • Mfr # HH04CD

  • Zoro # G7100740


product price: $5,315.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
46"
Overall Width
38"
Overall Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH04CD
Zoro #
G7100740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46"
Overall Width
38"
Overall Length
42"
Lip Height
46 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Crane Hopper
Container Material - Hoppers and Cube Trucks
Box: Carbon Steel

Description

Crane Hopper,1/3 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.