Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewatering Hopper, 1/3 yd.

  • Mfr # HH04-DW

  • Zoro # G7103568


product price: $2,724.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Length
45"
Overall Height
31"
Overall Width
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH04-DW
Zoro #
G7103568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45"
Overall Height
31"
Overall Width
34"
Lip Height
28 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Dewatering Self Dumping Hopper
Gauge
8 ga. Box

Description

Dewatering Hopper,1/3 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.