Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewatering Hopper, 3/4 yd.

  • Mfr # HH12-DW

  • Zoro # G7100567


product price: $3,031.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Length
55"
Overall Height
35"
Overall Width
41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH12-DW
Zoro #
G7100567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55"
Overall Height
35"
Overall Width
41"
Lip Height
31 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Dewatering Self Dumping Hopper

Description

Dewatering Hopper,3/4 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.