
Dewatering Hopper, 5 yd.
Mfr # HH80-DW
Zoro # G7102685
product price: $7,190.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
6500 lb
Overall Length
69"
Overall Height
59"
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH80-DW
Zoro #
G7102685
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
69"
Overall Height
59"
Overall Width
96"
Lip Height
39 in
Details
Material
Carbon Steel
Load Capacity
6500 lb
Item
Dewatering Self Dumping Hopper
Hopper Base
Standard
Description
Self-Dumping Hopper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.