
HD Hopper, 2 yd., 6500 lb., w/Casters, Lid
Mfr # HH32HD-CS-L
Zoro # G7106018
product price: $4,197.99
/eaKey Features
Material
Carbon Steel
Load Capacity
4000 lb
Caster Material
Steel
Overall Length
67"
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH32HD-CS-L
Zoro #
G7106018
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
67"
Overall Height
46"
Fork Pocket Height
2-3/4 in
Overall Width
57"
Fork Pocket Width
30 in
Lip Height
35 in
Details
Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper With Casters
Caster Material
Steel
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 10 ga. Carbon Steel
Includes
Lid
Description
HD Hopper,2 yd.,6500 lb.,w/Casters,Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.