Zoro Homepage

HD Hopper, Casters, Lid, 1 yd., 6500 lb.

  • Mfr # HH16HD-CS-L

  • Zoro # G7105275


product price: $3,539.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Includes
Lid
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: Carbon Steel; Base: Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH16HD-CS-L
Zoro #
G7105275
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Overall Height
38"
Overall Length
60"
Lip Height
32 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper
Includes
Lid
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: Carbon Steel; Base: Formed Steel
Caster Material
Steel

Description

HD Hopper,Casters,Lid,1 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.