Zoro Homepage

HD Hopper, Casters, Lid, 1/2 yd., 4500 lb.

  • Mfr # HH08HD-CS-L

  • Zoro # G7103927


product price: $2,226.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Height
32"
Overall Width
39"
Hopper Base
Standard
Fork Pocket Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH08HD-CS-L
Zoro #
G7103927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32"
Overall Width
39"
Fork Pocket Width
24 in
Fork Pocket Height
2-3/4 in
Overall Length
48"
Lip Height
29 in

Details

Material
Carbon Steel
Load Capacity
4500 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel
Gauge
8 ga. Box, 1 ga. Base
Caster Material
Steel
Includes
Lid

Description

HD Hopper,Casters,Lid,1/2 yd.,4500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.