Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Hopper, Casters, Lid, 1/4 yd., 4500 lb.

  • Mfr # HH02HD-CS-L

  • Zoro # G7103181


product price: $1,873.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Container Material - Hoppers and Cube Trucks
Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Overall Length
39"
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH02HD-CS-L
Zoro #
G7103181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39"
Overall Width
32"
Overall Height
25"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
22 in
Lip Height
23 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Gauge
8 ga. Box, 1 ga. Base
Caster Material
Steel
Includes
Lid
Hopper Base
Standard

Description

HD Hopper,Casters,Lid,1/4 yd.,4500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.