
HD Hopper, Rollers, Lid, 1 yd., 6500 lb.
Mfr # HH16HD-CP-L
Zoro # G7096559
product price: $3,538.99
/eaKey Features
Material
Carbon Steel
Load Capacity
6500 lb
Caster Material
Polyurethane
Fork Pocket Height
2-3/4 in
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH16HD-CP-L
Zoro #
G7096559
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Height
2-3/4 in
Overall Height
38"
Overall Width
40"
Overall Length
60"
Fork Pocket Width
30 in
Lip Height
32 in
Details
Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper
Caster Material
Polyurethane
Hopper Base
Standard
Includes
Lid
Container Material - Hoppers and Cube Trucks
Box: Carbon Steel; Base: Formed Steel
Description
HD Hopper,Rollers,Lid,1 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.