
HD Hopper., Rollers, Lid, 1/4 yd., 4500 lbs
Mfr # HH02HD-CP-L
Zoro # G7105211
product price: $1,873.99
/eaKey Features
Material
Carbon Steel
Load Capacity
4000 lb
Gauge
8 ga. Box, 1 ga. Base
Overall Height
25"
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH02HD-CP-L
Zoro #
G7105211
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25"
Overall Length
39"
Fork Pocket Width
22 in
Overall Width
32"
Fork Pocket Height
2-3/4 in
Lip Height
23 in
Details
Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper
Gauge
8 ga. Box, 1 ga. Base
Includes
Lid
Container Material - Hoppers and Cube Trucks
Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Hopper Base
Standard
Caster Material
Polyurethane
Description
HD Hopper.,Rollers,Lid,1/4 yd.,4500 lbs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.