Zoro Homepage

HD Hopper, w/Casters, Lid, 4 yd., 6500 lb.

  • Mfr # HH64HD-CS-L

  • Zoro # G7108416


product price: $5,810.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Container Material - Hoppers and Cube Trucks
Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel
Caster Material
Steel
Hopper Base
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH64HD-CS-L
Zoro #
G7108416
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84"
Overall Length
74"
Overall Height
59"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
40 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper With Casters
Container Material - Hoppers and Cube Trucks
Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel
Caster Material
Steel
Hopper Base
Standard
Includes
Lid

Description

HD Hopper,w/Casters,Lid,4 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.