Zoro Homepage

HD Hopper, w/Rollers, Lid, 5 yd., 6500 lb.

  • Mfr # HH80HD-CP-L

  • Zoro # G7099325


product price: $6,081.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
59"
Includes
Lid
Fork Pocket Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH80HD-CP-L
Zoro #
G7099325
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59"
Fork Pocket Width
40 in
Overall Width
96"
Overall Length
74"
Fork Pocket Height
2-3/4 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper With Rollers
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel
Hopper Base
Standard
Caster Material
Polyurethane

Description

HD Hopper,w/Rollers,Lid,5 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.