Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, 2-1/2 yd., 2000 lb., Red

  • Mfr # HH40LD-R

  • Zoro # G7104310


product price: $2,849.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Overall Length
67"
Hopper Base
Standard
Overall Height
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH40LD-R
Zoro #
G7104310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67"
Overall Height
46"
Overall Width
79"
Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
Lip Height
34 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel

Description

Hopper,2-1/2 yd.,2000 lb.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.