Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, Casters, Lid, 4 yd., 2000 lb., Red

  • Mfr # HH64LD-R-CS-L

  • Zoro # G7099526


product price: $5,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Includes
Lid
Caster Material
Steel
Overall Length
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH64LD-R-CS-L
Zoro #
G7099526
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74"
Overall Width
84"
Fork Pocket Width
40 in
Overall Height
59"
Fork Pocket Height
2-3/4 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper With Casters
Includes
Lid
Caster Material
Steel
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Hopper Base
Standard

Description

Hopper,Casters,Lid,4 yd.,2000 lb.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.