Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, Casters, Lid, 4 yd., 2000 lb., Yellow

  • Mfr # HH64LD-Y-CS-L

  • Zoro # G7105990


product price: $5,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Fork Pocket Height
2-3/4 in
Container Material - Hoppers and Cube Trucks
Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Gauge
12 ga. Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH64LD-Y-CS-L
Zoro #
G7105990
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
2-3/4 in
Overall Width
84"
Overall Height
59"
Overall Length
74"
Fork Pocket Width
40 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper With Casters
Container Material - Hoppers and Cube Trucks
Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Gauge
12 ga. Box
Includes
Lid
Hopper Base
Standard
Caster Material
Steel

Description

Hopper,Casters,Lid,4 yd.,2000 lb.,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.