Zoro Homepage

Hopper, Flatbed Skeleton, 5 yd., 6500 lb.

  • Mfr # HH80-SK

  • Zoro # G9802473


product price: $4,928.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
44"
Overall Length
72"
Overall Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH80-SK
Zoro #
G9802473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44"
Overall Length
72"
Overall Width
96"
Lip Height
18 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Flat Bed Self-Dumping Hopper

Description

Hopper,Flatbed Skeleton,5 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.