
Hopper, Rollers, Lid, 4 yd., 2000 lb., Yellow
Mfr # HH64LD-Y-CP-L
Zoro # G7103069
product price: $5,332.99
/eaKey Features
Material
Carbon Steel
Load Capacity
2000 lb
Overall Width
84"
Fork Pocket Width
40 in
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH64LD-Y-CP-L
Zoro #
G7103069
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
84"
Fork Pocket Width
40 in
Fork Pocket Height
2-3/4 in
Overall Length
74"
Overall Height
59"
Lip Height
39 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper With Rollers
Hopper Base
Standard
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Base: 3/16" Formed Steel; Box: 12 ga. Carbon Steel
Caster Material
Polyurethane
Includes
Lid
Description
Hopper,Rollers,Lid,4 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.