
Hopper, w/Casters, 1 yd., 2000 lb., Yellow
Mfr # HH16LD-Y-CS
Zoro # G7103647
product price: $2,279.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box
Overall Length
61"
Caster Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH16LD-Y-CS
Zoro #
G7103647
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
61"
Overall Width
40"
Overall Height
38"
Lip Height
32 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Light Duty Self-Dumping Hopper
Gauge
12 ga. Box
Caster Material
Steel
Description
Hopper,w/Casters,1 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.