Zoro Homepage

Hopper, w/Casters, Lid, 1-1/2 yd., 6500 lb.

  • Mfr # HH24HD-CS-L

  • Zoro # G7106578


product price: $4,042.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
38"
Hopper Base
Standard
Caster Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH24HD-CS-L
Zoro #
G7106578
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Width
53"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Overall Length
60"
Lip Height
32 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper With Casters
Hopper Base
Standard
Caster Material
Steel
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Includes
Lid

Description

Hopper,w/Casters,Lid,1-1/2 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.