
Hopper, w/Casters, Lid, 1 yd., 2000. lb., Gry
Mfr # HH16LD-CS-L
Zoro # G7101687
product price: $3,103.99
/eaKey Features
Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box
Includes
Lid
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH16LD-CS-L
Zoro #
G7101687
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Height
2-3/4 in
Overall Height
38"
Overall Width
41"
Fork Pocket Width
30 in
Overall Length
61"
Lip Height
31 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box
Includes
Lid
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
Caster Material
Steel
Description
Hopper,w/Casters,Lid,1 yd.,2000. lb.,Gry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.