Zoro Homepage

Hopper, w/Casters, Lid, 1 yd., 2000lb., Yellw

  • Mfr # HH16LD-Y-CP-L

  • Zoro # G7101897


product price: $3,088.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
Fork Pocket Width
30 in
Overall Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH16LD-Y-CP-L
Zoro #
G7101897
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
30 in
Overall Height
38"
Overall Length
61"
Overall Width
41"
Fork Pocket Height
2-3/4 in
Lip Height
31 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
Hopper Base
Standard
Caster Material
Polyurethane
Gauge
12 ga. Box
Includes
Lid

Description

Hopper,w/Casters,Lid,1 yd.,2000lb.,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.